Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7223
Zoro # G2897063
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Komatsu Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/8"
- Length 5 27/32 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7223
- Zoro # G2897063
- UPC # 791440064164
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/8" |
Length | 5 27/32 in |
Outside Dia. | 4 1/4 in |
Width | 4-1/4" |
Height | 5-27/32" |
Thread Size | 1 1/8"-16 |
Outside Diameter | 4 1/4 in |
Overall Height | 5 27/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 5-27/32 In., Length 5 27/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 30 psid Bypass Valve, Integral Gasket, For Use With Komatsu Equipment, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC H-Duty Battery Lug 3/0 Ga 3/8" Stud (058329)
- THEXTON Bleeder Kit Universal Master Cylinder (803X)
- ATTWOOD MARINE LightArmor LED Deck Mount Side Light; Black; Starboard Side (NV2012PBG-7)
- STEELMAN Torque Stick Extension Socket, 120 ft/lbs (50070)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P194)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7221)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT63-1)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B7152)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B229)
- BALDWIN FILTERS Oil Filter, Element Only, 1" Thread (P40031-MPG)
- MAHLE OX 187D Engine Oil Filter Element (OX 187D)
- Baldwin Filters Oil Filters