Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7221
Zoro # G3003131
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Equipment Using Lister-Petter LPA3A Engine
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 2 9/16 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7221
- Zoro # G3003131
- UPC # 791440063907
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 2 9/16 in |
Outside Dia. | 3 11/16 in |
Height | 2-9/16" |
Width | 3-11/16" |
Overall Height | 2 9/16 in |
Thread Size | 3/4"-16 |
Outside Diameter | 3 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 2-9/16 In., Length 2 9/16 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Front End Bypass Valve, Anti-Drainback Valve, For Use With Equipment Using Lister-Petter LPA3A Engine, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFE POWER A/F PDS; 5FX(9X7-1/2)BX(6-3/4X5-1/2)TX6-7/8H IN (21-91064)
- WELLINGTON ROPE TWST NYLN 1/4""X100' (N1816F0100)
- CAR CERTIFIED TOOLS Ford 3 Tab Master Cylinder Adapter (CATBA03)
- A & I PRODUCTS Switch, Ignition 9" x3" x3" (A-1987424C1)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-1/16"x3"x4-1/16" (B1430)
- BALDWIN FILTERS Oil Filter Element, 2-9/16" O.D. (P40143)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 6-7/32" L (B40051)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT521)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7223)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P82)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7298)
- Baldwin Filters Oil Filters