Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7217
Zoro # G1752502
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Hitachi, John Deere, Link-Belt Excavators
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 8 3/32 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7217
- Zoro # G1752502
- UPC # 791440063112
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 8 3/32 in |
Outside Dia. | 4 21/32 in |
Width | 4-21/32" |
Height | 8-3/32" |
Outside Diameter | 4 21/32 in |
Thread Size | 1 1/2"-12 |
Overall Height | 8 3/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 8-3/32 In., Length 8 3/32 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes 20 psid Bypass Valve, Integral Gasket, For Use With Hitachi, John Deere, Link-Belt Excavators, Thread Size 1 1/2 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Forged Butt Hinge with 1/2 Inch Pin and Cotter - 3.38 x 5.38 Inch (B2426E)
- OTC King Pin & Anchor Pin Pusher W/O 30 Ton Ram (4241)
- GARMIN Panoptix LiveScopeTransducer Extension Cable - 21-Pin (010-12855-00)
- GROTE LIGHTING RED ROUND LED MARKER LAMP (49342)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7299)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B178)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 11-25/32" H (BD50000)
- BALDWIN FILTERS Oil Filter Element, 2-9/16" O.D. (P40143)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1428)
- BALDWIN FILTERS Max. Perf. Glass Lube Spin-On, B7174-MPG (B7174-MPG)
- HENGST Oil Filter, E630H02D103 (E630H02D103)
- Baldwin Filters Oil Filters