Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7191
Zoro # G5571526
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/8"
- Length 10 7/16 in
- Outside Dia. 4 1/4 in
- Micron Rating 23 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7191
- Zoro # G5571526
- UPC # 791440062047
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/8" |
Length | 10 7/16 in |
Outside Dia. | 4 1/4 in |
Height | 10-7/16" |
Width | 4-1/4" |
Thread Size | 1 1/8"-16 |
Outside Diameter | 4 1/4 in |
Overall Height | 10 7/16 in |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Micron Rating | 23 micron |
Includes | 30 psid Bypass Valve, Anti-Drainback Valve, Integral Gasket, Standpipe |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Vehicle Type | Buses, Trucks |
Compatible Fluid Type | Oil |
Absolute Filter Rating | 45 micron |
Nominal Filter Rating | 23 micron |
Product Type | Oil Filter |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Waukesha |
Fit Type | Vehicle Specific |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 10-7/16 In., Length 10 7/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, Integral Gasket, Standpipe, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Auto V-Belt, Industry Number 9430HD (9430HD)
- SUR&R Female Tube Nut, M16-1.50 Thread Size, PK2 (PS2220)
- CURT Replacment Drct-Weld Sq. Jck Cap for 28512 (28952)
- PLOMBCO 35 g IAW style Plasteel clipon weight (PLO10727)
- BALDWIN FILTERS Oil Filter Element, (P7199)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/4"x2-9/16"x4-3/4" (B7238)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B31)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT154)
- BALDWIN FILTERS Oil Filter, Element Only Filter, 2-9/16" H (P40017)
- BALDWIN FILTERS Lube or Torque Converter Filter, P68 (P68)
- K&N Oil Filter, Kn-114 (KN-114)
- Baldwin Filters Oil Filters