Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7177
Zoro # G1067665
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Equipment, Motor Homes and Trucks with Cummins ISB 5.9L, QSB 5.9L Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/8"
- Length 7 3/16 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B7177
- Zoro # G1067665
- UPC # 791440060210
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/8" |
Length | 7 3/16 in |
Outside Dia. | 3 11/16 in |
Height | 7-3/16" |
Width | 3-11/16" |
Overall Height | 7 3/16 in |
Thread Size | 1 1/8"-16 |
Outside Diameter | 3 11/16 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 12 micron, Height 7-3/16 In., Length 7 3/16 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes G401 Integral Gasket, For Use With Equipment, Motor Homes and Trucks with Cummins ISB 5.9L, QSB 5.9L Engines, Thread Size 1 1/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/4 x 2-7/16 x 5/16", CRW1, NBR (17284)
- SUR&R A/C Hose, 1/2" Inside dia., 10 ft. L Black (AC10H)
- 3M Reflective Tape, White, 2"x5 yd. (3430)
- PUROLATOR Purolator L14476 Purolator Premium Engine Protection Oil Filter (L14476)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7501)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7222)
- BALDWIN FILTERS Oil Filter Element, (P1565)
- BALDWIN FILTERS Oil Filter Element, (P7050)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P998)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P116)
- WIX FILTERS WIX Filters 57047 2.64 In. Oil Filter (W68-57047)
- Baldwin Filters Oil Filters