Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7163
Zoro # G0839474
product price: $47.75
/ea
$47.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 8 3/32 in
- Outside Dia. 3 23/32 in
- Micron Rating 25 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7163
- Zoro # G0839474
- UPC # 791440058019
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 8 3/32 in |
Outside Dia. | 3 23/32 in |
Height | 8-3/32" |
Width | 3-23/32" |
Thread Size | M20-1.50 |
Overall Height | 8 3/32 in |
Outside Diameter | 3 23/32 in |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Micron Rating | 25 micron |
Includes | 35 psid Bypass Valve, Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Media Material | Cellulose |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Oil |
Fit Type | Vehicle Specific |
Compatible Vehicle Make | Atlas Copco |
Nominal Filter Rating | 25 micron |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Oil Filter |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 60 micron |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 25 micron, Height 8-3/32 In., Length 8 3/32 in, Width 3-23/32 In., Outside Dia. 3 23/32 in, Includes 35 psid Bypass Valve, Integral Gasket, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Hub Cap Remover (99931)
- ECCO Back Up Alarm, 107dB, 3 In. H (630N)
- FEDERAL SIGNAL HighLighter(R) LED Micro, 10 in (HL10S-A)
- BECKSON MARINE 6" Non-Skid Pry-Out Deck Plate - White (DP63-W)
- BALDWIN FILTERS Lube Filter, 3-23/32 in. O.D. (B9601)
- BALDWIN FILTERS Oil Filter Element, Heavy Duty, Full-Flow (P999HD)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1446)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7379)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (BT610-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT486)
- WIX FILTERS Engine Oil Filter #Wix 51348 (51348)
- Baldwin Filters Oil Filters