Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7157
Zoro # G5691944
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With MWM Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 12 3/32 in
- Outside Dia. 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B7157
- Zoro # G5691944
- UPC # 791440057760
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 12 3/32 in |
Outside Dia. | 5 3/8 in |
Height | 12-3/32" |
Width | 5-3/8" |
Thread Size | 1 1/2" |
Overall Length | 12 3/32 in |
Details
Item | Oil Filter |
For Use With | MWM Engines |
Filter Design | Spin-On |
Micron Rating | 23 micron |
Includes | 35 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 12-3/32 In., Length 12 3/32 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes 35 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With MWM Engines, Thread Size 1 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA DOG Switch Panel, #422110-1 (422110-1)
- SEACHOICE SNAP SWIVEL EYE3-3/4""L (36891)
- VELVAC Hose Support Spring 1-1/8"X 28" Long (038005)
- REESE Jack, 5000 lb. (175000)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (BT611-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B199)
- BALDWIN FILTERS Oil Filter Element, Full-Flow, 18"x6"x18" (P41510)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B495)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (BT610-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B114)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7700)
- Baldwin Filters Oil Filters