Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7144
Zoro # G0993246
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case, Hitachi, Kobelco, Link-Belt, Massey Ferguson, Mitsubishi Equipment; Isuzu Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 5 27/32 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7144
- Zoro # G0993246
- UPC # 791440055957
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 5 27/32 in |
Outside Dia. | 4 1/4 in |
Height | 5-27/32" |
Width | 4-1/4" |
Thread Size | 1-12 |
Outside Diameter | 4 1/4 in |
Overall Height | 5 27/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 5-27/32 In., Length 5 27/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Case, Hitachi, Kobelco, Link-Belt, Massey Ferguson, Mitsubishi Equipment; Isuzu Engines, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOOMERANG RUBBER Utility Mat, Black, Unfinished, Rubber (TM400BAGGED)
- AGS Domestic Steel Brake/Fuel/Transmission Line, 3/8 x 60, BL-660 (BL-660)
- DENSO Air Filter, 143-3499 (143-3499)
- CTA MANUFACTURING Valve Spring Compressor (A198)
- BALDWIN FILTERS Oil Filter Element, 3-31/32 in. L (P40024)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B296)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P150)
- BALDWIN FILTERS Oil Fltr Element, 4-3/16"x2-1/4"x4-3/16" (P7489)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-7/8" L (B40073)
- BALDWIN FILTERS Oil Filter Element, By-Pass, 8"x4-7/32"x8" (P52)
- BETA 1 FILTERS Spin-On replacement filter for A04819974 / COMPAIR (B1SO0001116)
- Baldwin Filters Oil Filters