Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7130
Zoro # G5792482
product price: $25.65
/ea
$25.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Gehl, TCM Loaders
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 5 13/16 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7130
- Zoro # G5792482
- UPC # 791440052604
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 5 13/16 in |
Outside Dia. | 4 1/4 in |
Height | 5-13/16" |
Width | 4-1/4" |
Thread Size | 1" |
Overall Length | 5 13/16 in |
Details
Item | Oil Filter |
For Use With | Gehl, TCM Loaders |
Filter Design | Spin-On |
Micron Rating | 23 micron |
Includes | 14 psid By-Pass Valve, G395 I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 5-13/16 In., Length 5 13/16 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 14 psid By-Pass Valve, G395 I. Gasket, For Use With Gehl, TCM Loaders, Thread Size 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Coupler Set, Hydraulic, Quick Connect (TC-370)
- QUICKCABLE Large Battery Tray (302121-2001)
- ZEREX Antifreeze Coolant, 1 gal., Concentrate (ZXEL1)
- DRYCONN Dryconn Waterproof Direct Bury Lug, PK5 (90220)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B167)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT536)
- BALDWIN FILTERS Oil Filter Element, (P7259)
- BALDWIN FILTERS Oil Fltr Element, 6-3/32"x2-9/16"x6-3/32" (P7414)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B6)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B7049)
- MAIN FILTER BUYER'S U3L6FE Replacement/Interchange Spin-On Filter (MF0058058)
- Baldwin Filters Oil Filters