Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7099
Zoro # G0323285
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fendt, International, Kubota Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 4 7/16 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B7099
- Zoro # G0323285
- UPC # 791440047020
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 4 7/16 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 4-7/16" |
Outside Diameter | 3 11/16 in |
Thread Size | 3/4"-16 |
Overall Height | 4 7/16 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 4-7/16 In., Length 4 7/16 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 30 psid Bypass Valve, G401 Integral Gasket, For Use With Fendt, International, Kubota Equipment, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Industrial hydraulic bottle jack, 2 ton (2402N)
- INV-VER Black Extruded Rubber Magnetic License Plate Holders (6PMAGBK)
- VELVAC Bracket Kit, Ss, Rh, Ford Wc F650/F750 (719268)
- PARKER 90Deg Swivel Male Elbow, 1/4 In (169PTC-4-4)
- BALDWIN FILTERS Oil Filter, 6-3/32 in. Lx3-15/16 in. dia. (P40012)
- BALDWIN FILTERS Lube Filter, Element Only, 1-27/32in. L (P9602)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7250)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7396)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B35-S)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B134)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT536)
- Baldwin Filters Oil Filters