Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7082
Zoro # G9538873
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bobcat Loaders
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 5 3/32 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7082
- Zoro # G9538873
- UPC # 791440043282
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 5 3/32 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 5-3/32" |
Outside Diameter | 3 11/16 in |
Overall Height | 5 3/32 in |
Thread Size | M20-1.50 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 5-3/32 In., Length 5 3/32 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Bobcat Loaders, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Mechanics Creeper, Heavy-Duty, 440 lb (57100)
- CURT Replacment Drct-Weld Sq. Jck Drop Leg (28962)
- PANELTRONICS Standard Ac 6 Position Breaker Panel & Main (9972305B)
- S.M. ARNOLD MICROFIBER BUFFING PAD 6.25" DIA (AR43-116)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7311-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7158)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/2"x2-11/16"x3-1/2" (B1406)
- BALDWIN FILTERS Oil Fltr, Spin-On, Vac-Cel, Dual-Flow (V429-FF)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT135)
- BALDWIN FILTERS Oil Filter Element, Centrifugal (BC7326)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7166)
- Baldwin Filters Oil Filters