Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B7045
Zoro # G5710257
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Toyota Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters M26 x 1.5 mm
- Length 5 27/32 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7045
- Zoro # G5710257
- UPC # 791440043671
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M26 x 1.5 mm |
Length | 5 27/32 in |
Outside Dia. | 4 1/4 in |
Width | 4-1/4" |
Height | 5-27/32" |
Outside Diameter | 4 1/4 in |
Thread Size | M26 x 1.50 |
Overall Height | 5 27/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 5-27/32 In., Length 5 27/32 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 14 psid Bypass Valve, G401 Integral Gasket, For Use With Toyota Engines, Thread Size M26 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS CabCAM Power Video Cable, 6' 5" x4" x4" (A-PVC6)
- DOCK EDGE Fixed Eco - Weld Free Aluminum 3-Step Dock Ladder (2073-F)
- CURT Male Quick Cnnctrs, 12-10 Wire ga., PK100 (59433)
- CONTINENTAL CONTITECH TIMING BELT TENSIONER KIT (TB131K1)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT238)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT72)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P172)
- BALDWIN FILTERS Oil Filter Element, 7-7/8"x4-3/4"x7-7/8" (P7329)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B118)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7173)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P42)
- Baldwin Filters Oil Filters