Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B495-SS
Zoro # G2409863
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Detroit Diesel Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-5/8"
- Length 9 15/16 in
- Outside Dia. 4 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B495-SS
- Zoro # G2409863
- UPC # 791440050341
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-5/8" |
Length | 9 15/16 in |
Outside Dia. | 4 21/32 in |
Height | 9-15/16" |
Width | 4-21/32" |
Overall Height | 9 15/16 in |
Thread Size | 1 5/8"-12 |
Outside Diameter | 4 21/32 in |
Description
Oil Filter, Filter Design Spin-On, Severe Service Lube Spin-on, Micron Rating 9.8 micron, Height 9-15/16 In., Length 9 15/16 in, Width 4-21/32 In., Outside Dia. 4 21/32 in, Includes Integral Gasket, For Use With Detroit Diesel Engines, Thread Size 1 5/8 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERTECH Front FloorLiners, Black, 4413131 (4413131)
- GATES Belt Installation Tool, 91030 (91030)
- ROBINAIR Hose A/C Gasket Seals 1/4" (40083)
- PETERSON MANUFACTURING Replacement For 112A New Style 114AR 115AR 440 And 440L 441 And 441L Amber (114-15A)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-1/2 in. dia. (B9606)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B113)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P496)
- BALDWIN FILTERS Oil Filter, Element Only, 1" Thread (P40031-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7166)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/8"x4-1/4"x4-3/8" (B7219)
- MAIN FILTER FORCE AMERICA F365325C Replacement/Interchange Spin-On Filter (MF0057997)
- Baldwin Filters Oil Filters