Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B1446
Zoro # G2732676
original price:
$13.29
8% off
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chevrolet, Isuzu Light-Duty Trucks; Hitachi, Kobelco Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 3 27/32 in
- Outside Dia. 3 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B1446
- Zoro # G2732676
- UPC # 791440062559
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 3 27/32 in |
Outside Dia. | 3 23/32 in |
Height | 3-27/32" |
Width | 3-23/32" |
Overall Height | 3 27/32 in |
Outside Diameter | 3 23/32 in |
Thread Size | M20-1.50 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 3-27/32 In., Length 3 27/32 in, Width 3-23/32 In., Outside Dia. 3 23/32 in, Includes 20 psid Bypass Valve, Integral Gasket, For Use With Chevrolet, Isuzu Light-Duty Trucks; Hitachi, Kobelco Equipment, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For DITCH WITCH HT25 YEAR 2003 STARTER (WY-1HCA-1)
- BACKRACK LIGHT BRKT, 10.5IN BASE, CENTER MOUNT (91002)
- CARRAND Alum. Extensn Hndle w/Rnfrcd Tip, 53"-96" (9507)
- AUVECO MERCEDES TRIM PANEL RETAINER 11MM STEM LGTH, 10PK (20188)
- BALDWIN FILTERS Oil Filter, Spin-On, M95 x 2.5mm Thread (BD40139)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7402)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B205)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-1/16"x3"x4-1/16" (B1430)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7158)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT135)
- MOTORCRAFT Various Ford/Lincoln And Mercury Oil Filter, Fl300 (FL300)
- Baldwin Filters Oil Filters