Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On,
Mfr # B1429
Zoro # G9538934
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Audi, Volkswagen Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 4 7/16 in
- Outside Dia. 3 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B1429
- Zoro # G9538934
- UPC # 791440038219
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 4 7/16 in |
Outside Dia. | 3 11/16 in |
Width | 3-11/16" |
Height | 4-7/16" |
Outside Diameter | 3 11/16 in |
Overall Height | 4 7/16 in |
Thread Size | 3/4"-16 |
Details
Item | Oil Filter |
For Use With | Audi, Volkswagen Automotive |
Filter Design | Spin-On |
Micron Rating | 18 micron |
Includes | 30 psid Bypass Valve, Anti-Drainback Valve |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Nominal Filter Rating | 23 micron |
Compatible Fluid Type | Oil |
Media Material | Cellulose |
Product Type | Oil Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Standards | ISO 9001:2015 |
Absolute Filter Rating | 45 micron |
Compatible Vehicle Make | Audi, Volkswagen |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 4-7/16 In., Length 4 7/16 in, Width 3-11/16 In., Outside Dia. 3 11/16 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, For Use With Audi, Volkswagen Automotive, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES Pump Siphon Liquid 6Ft (36668)
- DONALDSON P136255, AIR PRMY (P136255)
- ILC Replacement for CEC Industries H3-70w 24V replacement light bulb lamp (H3-70W 24V CEC INDUSTRIES)
- HOPKINS Microfiber Sponge (40110)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT402)
- BALDWIN FILTERS Oil Filter, 11-25/32" H x 11-25/32" L (BD40027)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 9-29/32" H (B7506)
- BALDWIN FILTERS Lube Filter, 3-11/16 in. O.D. (B7511)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1416)
- BALDWIN FILTERS Lube Element, Spin-On, 4-13/32 in. L (P40010)
- MANN FILTER Oil Filter Oem 06-21 Bmw L6-3.0L, Hu816X (HU816X)
- Baldwin Filters Oil Filters