Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 9-5/8"x5-3/8"x9-5/8"
Mfr # B7314
Zoro # G5508097
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters M45 x 1.5 mm
- Length 9 5/8 in
- Outside Dia. 5 3/8 in
- Micron Rating 9.8 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7314
- Zoro # G5508097
- UPC # 791440076747
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M45 x 1.5 mm |
Length | 9 5/8 in |
Outside Dia. | 5 3/8 in |
Height | 9-5/8" |
Width | 5-3/8" |
Outside Diameter | 5 3/8 in |
Overall Height | 9 5/8 in |
Thread Size | M45 x 1.50 |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Micron Rating | 9.8 micron |
Includes | 35 psid Bypass Valve, Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Make | Navistar |
Compatible Fluid Type | Oil |
Absolute Filter Rating | 27 micron |
Product Type | Oil Filter |
Nominal Filter Rating | 9.8 micron |
Standards | ISO 9001:2015 |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 9-5/8 In., Length 9 5/8 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes 35 psid Bypass Valve, Integral Gasket, Thread Size M45 x 1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Safety Pin w/12" Chain, 25012 (25012)
- RONSTAN Soft Shackle9mm x 100mm L (DSH-9GRY)
- LIPPERT COMPONENTS Lippert 298707 Jack Stabilizer Telescopic 30" Lift 12V DC (298707)
- VICTRON ENERGY BatteryProtect 12/24V-65A (BPR000065400)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P507)
- BALDWIN FILTERS Oil Fltr, Spin-On, 4-3/8"x3-11/16"x4-3/8" (B7403)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B263)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT341)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT521)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (BT338)
- DONALDSON Oil Filter, Full-Flow, Spin-On, Outer Dia 3.66 In. 93Mm 20 Micron (P550428)
- Baldwin Filters Oil Filters