Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 9-1/8"x4-1/4"x9-1/8"
Mfr # B7171
Zoro # G5575604
product price: $43.35
/ea
$43.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Liebherr Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters M30 x 2.0 mm
- Length 9 1/8 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7171
- Zoro # G5575604
- UPC # 791440058767
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M30 x 2.0 mm |
Length | 9 1/8 in |
Outside Dia. | 4 1/4 in |
Height | 9-1/8" |
Width | 4-1/4" |
Thread Size | M30 x 2.0 |
Overall Height | 9 1/8 in |
Outside Diameter | 4 1/4 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 9-1/8 In., Length 9 1/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Anti-Drainback Valve, Front End Check Valve, Integral Gasket, For Use With Liebherr Equipment, Thread Size M30 x 2.0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Brake Tubing, 1/4 In. OD, Red (1120-4A-RED-1000)
- GARDNER BENDER Battery Charging Clip, 30A, PK2 (14-530)
- DB ELECTRICAL New Starter For Hino 238 Nd 05 06 07 08 09 10 2005-2010 Tg428080-2511 19966 (410-52555)
- UWS BLACK/60 X 24 X 20 CHEST BOX (TBC-60-BLK)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD1403)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (BT112)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC110)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7449)
- BALDWIN FILTERS By-Pass Oil Filter Base, 4-1/4 x 2-3/4 In (OB1305)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (BT7237)
- DONALDSON Lube Filter, Spin-On Full Flow Donaldson Blue, DBL7900 (DBL7900)
- Baldwin Filters Oil Filters