Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 9-1/8"x4-1/4"x9-1/8"
Mfr # B7151
Zoro # G5589701
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DAF Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 9 1/8 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B7151
- Zoro # G5589701
- UPC # 791440056848
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1" |
Length | 9 1/8 in |
Outside Dia. | 4 1/4 in |
Height | 9-1/8" |
Width | 4-1/4" |
Overall Height | 9 1/8 in |
Thread Size | 1-12 |
Outside Diameter | 4 1/4 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 9-1/8 In., Length 9 1/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes 40 psid Bypass Valve, G401 Integral Gasket, For Use With DAF Trucks, Thread Size 1-12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Class 3 Trailer Hitch, 13418 (13418)
- WOLO Low Tone Extra Loud Replacement Horn (380-2T)
- D-A LUBRICANT CO D-A PresurFlo Hydraulic Fluid SAE 20 ISO 68 - 5 Gallon Plastic Pail (55118)
- JABSCO Sliding Vane Diesel Transfer Pump 9 Gpm 24V (23870-1300)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7177)
- BALDWIN FILTERS Oil Fltr Element, 11-1/8"x3-9/16"x11-1/8" (P7502)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7091)
- BALDWIN FILTERS Oil Filter, Cartridge, 1" Thread, 4-3/32" L (P40061)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7130)
- BALDWIN FILTERS Oil Fltr Element, 4-3/16"x2-1/4"x4-3/16" (P7489)
- WIX FILTERS SCION-TOYOTA/LEXUS 08-14/PONT VIBE 09-10 (57064)
- Baldwin Filters Oil Filters