Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 8-7/8"x5-3/8"x8-7/8"
Mfr # B7182
Zoro # G5555137
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DAF Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 8 7/8 in
- Outside Dia. 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B7182
- Zoro # G5555137
- UPC # 791440060845
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 8 7/8 in |
Outside Dia. | 5 3/8 in |
Width | 5-3/8" |
Height | 8-7/8" |
Thread Size | 1 1/2"-16 |
Overall Height | 8 7/8 in |
Outside Diameter | 5 3/8 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 8-7/8 In., Length 8 7/8 in, Width 5-3/8 In., Outside Dia. 5 3/8 in, Includes 35 psid Bypass Valve, Integral Gasket, For Use With DAF Trucks, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL Aligning Bar, 18" (7025)
- MIRKA Polish Compound, 15, Advanced Cutting, 1L (PC15-1L)
- INTERSTATE PNEUMATICS Dial Inflator 5-160 PSI w/ 12" Black Steel Braided Hose Whipend & 6" Straight-in Dual Foot Tilt-Lock (TF7108W)
- MEVOTECH Steering Tie Rod End, TXES3609 (TXES3609)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7181)
- BALDWIN FILTERS Oil Fltr, Spin-On, Vac-Cel, Dual-Flow (V429-FF)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B196)
- BALDWIN FILTERS Oil Filter Element, 2-5/8"x2-3/4"x2-5/8" (P7398)
- BALDWIN FILTERS Oil Filter Element, 8-3/8"x3-9/32"x8-3/8" (P7188)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B1421)
- FRAM FILTERS OEM OE Replacement SpinOn (XG3614)
- Baldwin Filters Oil Filters