Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8"
Mfr # B7039
Zoro # G2965986
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ford Light-Duty Trucks, Vans; International Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters 1-1/2"
- Length 7 3/8 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B7039
- Zoro # G2965986
- UPC # 791440037854
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 1-1/2" |
Length | 7 3/8 in |
Outside Dia. | 4 1/4 in |
Width | 4-1/4" |
Height | 7-3/8" |
Thread Size | 1 1/2"-16 |
Outside Diameter | 4 1/4 in |
Overall Height | 7 3/8 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 7-3/8 In., Length 7 3/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Integral Gasket, For Use With Ford Light-Duty Trucks, Vans; International Trucks, Thread Size 1 1/2 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNALUG Magnalug Inverter Lug, 6 ga., PK5 (102806-005)
- GLOBETCH MFG Mudflap, 24 X 36-1/2 Heavy Duty Usa, 24 Lb (GT-2436HDD)
- WEATHER GUARD Can Organizer (9874-7-01)
- BLUE SEA SYSTEMS Blue Sea Push Button Reset Only Circuit Breaker Boot - Black (4137)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B178)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/4"x2-9/16"x4-3/4" (B7238)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P294)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P42)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B167)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1428)
- BALDWIN FILTERS Oil Filter Element, (P7495)
- Baldwin Filters Oil Filters