Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 7-3/8"x4-1/4"x7-3/8"
Mfr # B326
Zoro # G5608032
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Volvo Loaders
- Filter Design Spin-On
- Thread Size - Automotive Filters 7/8"
- Length 7 3/8 in
- Outside Dia. 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B326
- Zoro # G5608032
- UPC # 791440003866
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 7/8" |
Length | 7 3/8 in |
Outside Dia. | 4 1/4 in |
Width | 4-1/4" |
Height | 7-3/8" |
Thread Size | 7/8"-16 |
Overall Height | 7 3/8 in |
Outside Diameter | 4 1/4 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 7-3/8 In., Length 7 3/8 in, Width 4-1/4 In., Outside Dia. 4 1/4 in, Includes Anti-Drainback Valve, G401 Integral Gasket, For Use With Volvo Loaders, Thread Size 7/8 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED EQUIPMENT Booster Cable, HD, 1 AWG, 20 ft, 800 Amps (6161)
- STEELMAN TPMS Valve Core Torque Tool, 4 in-lbs (96129)
- MR. GASKET FUEL PUMP BLKOFF BB CHEV (1516)
- LARSON Larson 5035252 Euro Zinc Push Button Latch; White (5035252)
- BALDWIN FILTERS Oil Filter Element, (P7199)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-L)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT238)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B120)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5mm Thread (B40140)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P996)
- WIX FILTERS Wix Filter 57356XP Oil Filter for 2002-2018 Honda CRV (W68-57356XP)
- Baldwin Filters Oil Filters