Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 5-5/8"x3-1/16"x5-5/8"
Mfr # B7452
Zoro # G5839075
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Audi, Volkswagen Automotive
- Filter Design Spin-On
- Length 5 5/8 in
- Outside Dia. 3 1/16 in
- Includes 35 psid By-Pass Valve, Front End Check Valve, Integral Gasket, M27 x 1.5 Threaded Stud
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7452
- Zoro # G5839075
- UPC # 791440083363
- Country of Origin Germany
- Category Oil Filters
Dimensions
Length | 5 5/8 in |
Outside Dia. | 3 1/16 in |
Height | 5-5/8" |
Width | 3-1/16" |
Overall Height | 5 5/8 in |
Outside Diameter | 3 1/16 in |
Details
Item | Oil Filter |
For Use With | Audi, Volkswagen Automotive |
Filter Design | Spin-On |
Includes | 35 psid By-Pass Valve, Front End Check Valve, Integral Gasket, M27 x 1.5 Threaded Stud |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Fit Type | Vehicle Specific |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Oil Filter |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Audi, Volkswagen |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 5-5/8 In., Length 5 5/8 in, Width 3-1/16 In., Outside Dia. 3 1/16 in, Includes 35 psid By-Pass Valve, Front End Check Valve, Integral Gasket, M27 x 1.5 Threaded Stud, For Use With Audi, Volkswagen Automotive, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER DONALDSON/FBO/DCI P167945 Replacement/Interchange Spin-On Filter (MF0058075)
- AGS Domestic Poly-Armour PVF Steel Brake/Fuel/TransLine 5/16 x 12, PA-512 (PA-512)
- INSTALLBAY BY METRA T-TAP BLUE 16-14 GA, PK 100 (3MBTT)
- SOUTHCO Concealed Soft Draw Latch w/Keeper - White Rubber (C7-10-02)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7500)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7125)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7010)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P80)
- BALDWIN FILTERS By-Pass Oil Filter Base, 5-7/32x4-23/32In (OB1308)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-11/16"x3-7/8" (B7499)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT486)
- Baldwin Filters Oil Filters