Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 4"x2-21/32"x4"
Mfr # B1431
Zoro # G7498057
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mitsubishi Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 4 in
- Outside Dia. 2 21/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B1431
- Zoro # G7498057
- UPC # 791440055865
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 4 in |
Outside Dia. | 2 21/32 in |
Height | 4" |
Width | 2-21/32" |
Overall Height | 4 in |
Thread Size | M20-1.50 |
Outside Diameter | 2 21/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 12 micron, Height 4 In., Length 4 in, Width 2-21/32 In., Outside Dia. 2 21/32 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Mitsubishi Automotive, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS OE Replacement (WL10010)
- CALIFORNIA IMMOBILIZER Bulldog Style Coupler Lock, Yellow (G00100)
- FLEETGUARD Pac, Ff, FF5488 (FF5488)
- DENDESIGNS 2 in. Flip Tip Vented Locking Fuel Cap (DE1835002)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B378)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7130)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT355)
- BALDWIN FILTERS Oil Filter, 7-5/16 in. Lx4-1/2 in. dia. (B9606)
- BALDWIN FILTERS Oil Fltr Element, 3-3/4"x2-13/16"x3-3/4" (P7413)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7125)
- WIX FILTERS Engine Oil Filter, 57562 (57562)
- Baldwin Filters Oil Filters