Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 4-3/32"x3"x4-3/32"
Mfr # B7010
Zoro # G0860693
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With GM, Saturn Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters 13/16"
- Length 4 3/32 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7010
- Zoro # G0860693
- UPC # 791440028548
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 13/16" |
Length | 4 3/32 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 4-3/32" |
Thread Size | 13/16"-16 |
Overall Height | 4 3/32 in |
Outside Diameter | 3 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 12 micron, Height 4-3/32 In., Length 4 3/32 in, Width 3 In., Outside Dia. 3 in, Includes Integral Gasket, For Use With GM, Saturn Automotive, Thread Size 13/16 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Fuse Holder, Bayonet, 7", 12 ga. (82-2167)
- SOLAR Power Inverter, 500W (PI5000X)
- HOME-FLEX 0.75 in. Stainless Steel Manifold (HO5369)
- RAYBESTOS Raybestos Brake Pad Set, Eht1212H (EHT1212H)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7243)
- BALDWIN FILTERS Oil Filter Element, (P7492)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/4"x3-11/16"x3-1/4" (B7240)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B97)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC7394)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7239)
- PUROLATOR Purolator L30001 Purolator Premium Engine Protection Oil Filter (L30001)
- Baldwin Filters Oil Filters