Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 4-27/32"x3"x4-27/32"
Mfr # B7444
Zoro # G9499743
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dodge, Jeep, Mitsubishi Light-Duty Trucks
- Filter Design Spin-On
- Thread Size - Automotive Filters M22 x 1.5 mm
- Length 4 27/32 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7444
- Zoro # G9499743
- UPC # 791440083219
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M22 x 1.5 mm |
Length | 4 27/32 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 4-27/32" |
Outside Diameter | 3 in |
Thread Size | M22-1.50 |
Overall Height | 4 27/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 4-27/32 In., Length 4 27/32 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Dodge, Jeep, Mitsubishi Light-Duty Trucks, Thread Size M22-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIAMM Low Tone Compact Horn, Electric, 3" L (72112)
- MEGUIARS Meguiar's Ultimate Black Plastic Restorer Aerosol 10 oz. (MGL-G16910)
- MELLING OIL PUMP CHRY BB HV (M-63HV)
- BALDWIN FILTERS Filter Service Kit, Mack Trucks, BK6721 (BK6721)
- BALDWIN FILTERS Oil Filter Element, 8-3/8"x3-9/32"x8-3/8" (P7188)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B132)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B262)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7486)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B7031)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7298)
- MANN FILTER Oil Filter Oem 06-21 Bmw L6-3.0L, Hu816X (HU816X)
- Baldwin Filters Oil Filters