Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 4-27/32"x3"x4-27/32"
Mfr # B56
Zoro # G2357349
product price: $11.35
/ea
Sold in multiples of 2 for $22.70
$22.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Onan Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters M22 x 1.5 mm
- Length 4 27/32 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B56
- Zoro # G2357349
- UPC # 791440000674
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M22 x 1.5 mm |
Length | 4 27/32 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 4-27/32" |
Thread Size | M22-1.50 |
Outside Diameter | 3 in |
Overall Height | 4 27/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 4-27/32 In., Length 4 27/32 in, Width 3 In., Outside Dia. 3 in, Includes 19 psid Bypass Valve, G449-B Integral Gasket, For Use With Onan Engines, Thread Size M22-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-13/32 top x 3 in. (PA1648)
- CRP PRODUCTS P/S Hose-Return, Psh0483 (PSH0483)
- COLE HERSEE Sealed Toggle Switch SPST On-Off 2 Wire (55025-BP)
- TRICO 22 Neoform Step-Up Beam Blade Neoform Blade, 16-220 (16-220)
- BALDWIN FILTERS Lube Filter, Element Only, 7-5/8in. L (P7494)
- BALDWIN FILTERS Oil Fltr Element, 4-3/16"x2-1/4"x4-3/16" (P7489)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7089)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B7422)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P203)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B296)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B1425)
- Baldwin Filters Oil Filters