Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 3/4"-16 Thread Size
Mfr # B40136
Zoro # G7924342
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"-16
- Length 3 1/2 in
- Outside Dia. 3 1/32 in
- Micron Rating 10 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B40136
- Zoro # G7924342
- UPC # 00791440115699
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4"-16 |
Length | 3 1/2 in |
Outside Dia. | 3 1/32 in |
Outside Diameter | 3 1/32 in |
Thread Size | 3/4"-16 |
Overall Height | 3 1/2 in |
Details
Item | Oil Filter |
Filter Design | Spin-On |
Micron Rating | 10 micron |
Includes | 20 psid Bypass Valve, Anti-Drainback Valve |
Fluid Type - Automotive Filters | Oil |
Compatible Vehicle Type | Buses, Trucks |
Product Type | Oil Filter |
Standards | ISO 9001:2015 |
Compatible Fluid Type | Oil |
Absolute Filter Rating | 27 micron |
Compatible Vehicle Make | Cummins |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 9.8 micron |
Media Material | Cellulose |
Description
Oil Filter, Filter Design Spin-On, Micron Rating 10 micron, Length 3 1/2 in, Outside Dia. 3 1/32 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, Thread Size 3/4 In.-16
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCO 31-Series Kwikconnect Blades 31-Kwikconnect, 31-10 (31-10)
- DENSO DENSO 453-6037 Cabin Air Filter (453-6037)
- QUICKCABLE Copper Lug, 4 Ga, 3/8", 90 deg., PK10 (5952-010FL)
- S.E. TOOLS Hose Clamp Plier, Single Wire Clamp Plier (875G)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 11-45/64" H (B7503)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B167)
- BALDWIN FILTERS Oil Filter Element, Centrifugal, By-Pass (BC110)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT440)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P496)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT223)
- WIX FILTERS PORSCHE 77-82/VW 73-07/HD APPLICATIONS (51342)
- Baldwin Filters Oil Filters