Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 3-7/8"x3"x3-7/8"
Mfr # B7290
Zoro # G4465291
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Caterpillar, Lombardini, Ruggerini Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 3 7/8 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7290
- Zoro # G4465291
- UPC # 791440072084
- Country of Origin Morocco
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 3 7/8 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 3-7/8" |
Outside Diameter | 3 in |
Thread Size | 3/4"-16 |
Overall Height | 3 7/8 in |
Details
Item | Oil Filter |
For Use With | Caterpillar, Lombardini, Ruggerini Engines |
Filter Design | Spin-On |
Includes | 14 psid Bypass Valve, Anti-Drainback Valve |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Compatible Fluid Type | Oil |
Compatible Vehicle Make | Lombardini, Ruggerini |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Product Type | Oil Filter |
Compatible Vehicle Type | Buses, Trucks |
Standards | ISO 9001:2015 |
Media Material | Cellulose |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Height 3-7/8 In., Length 3 7/8 in, Width 3 In., Outside Dia. 3 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Caterpillar, Lombardini, Ruggerini Engines, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 1-25/32 x 4-1/2 In (H9041)
- GREEN LEAF Nozzle Multi Range Flat 80Deg (LU 80-03 6PK)
- ILB GOLD Starter, Heavy Duty, Replacement For Wai Global, 72-30617N Starter (72-30617N STARTER)
- GROTE Stop/Tail/Turn Lamp, LED, Fits 66825 (G4022)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B37)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7285)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7335-MPG)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B218)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B27)
- BALDWIN FILTERS Oil Filter, Spin-On, (B99-SS)
- FRAM FRAM CH9972 Full-Flow Lube Cartridge Oil Filter For 2006-2007 Toyota Rav4 3.5L (F24-CH9972)
- Baldwin Filters Oil Filters