Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 3-17/32"x3"x3-17/32"
Mfr # B7361
Zoro # G3116224
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With J.C. Bamford Equipment
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 3 17/32 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7361
- Zoro # G3116224
- UPC # 791440086180
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 3 17/32 in |
Outside Dia. | 3 in |
Height | 3-17/32" |
Width | 3" |
Thread Size | 3/4"-16 |
Overall Height | 3 17/32 in |
Outside Diameter | 3 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 3-17/32 In., Length 3 17/32 in, Width 3 In., Outside Dia. 3 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With J.C. Bamford Equipment, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt Fits For Ariens 07238300 266-004 266-004 (266-004)
- BALDWIN FILTERS Oil Filter, Lube Element, 3-29/32" H (P40033)
- COAST2COAST 17", 5 Spoke, Silver/ Black, Plastic, Set Of 4 (IWC51817SB)
- SKF Shaft Seal, 1-3/4 x 3-3/16 x 5/16", CRW1, NBR (17746)
- BALDWIN FILTERS Lube Filter, Element Only, 1-27/32in. L (P9602)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT223)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT117-25)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B97)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-1/8"x3-21/32"x5-1/8" (B7451)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P723)
- DONALDSON Lube Filter, Spin-On Full Flow, P553771 (P553771)
- Baldwin Filters Oil Filters