Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 3-1/2"x3"x3-1/2"
Mfr # B7422
Zoro # G2350455
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Suzuki Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters M22 x 1.5 mm
- Length 3 1/2 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B7422
- Zoro # G2350455
- UPC # 791440081925
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M22 x 1.5 mm |
Length | 3 1/2 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 3-1/2" |
Thread Size | M22-1.50 |
Outside Diameter | 3 in |
Overall Height | 3 1/2 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 9.8 micron, Height 3-1/2 In., Length 3 1/2 in, Width 3 In., Outside Dia. 3 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Suzuki Automotive, Thread Size M22-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP SB FORD HEX INTAKE MANIFOLD BOLT KIT (154-2001)
- CM Latch Kit, 38 In, For Use With 38 In Ha800 Or Ha1000 Dual Rated Clevlok Sling Hooks (4X455325)
- POWERBUILT Fuel & Trans Line Disc Set Kit59 (648650)
- AFTERMARKET 14526158 Ignition Switch For Volvo Excavator EC460B EC360B EC330B EW145B (ELI80-0145)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1428)
- BALDWIN FILTERS Oil Filter Element, By-Pass (C750-L)
- BALDWIN FILTERS Oil Filter Element, 8-3/8"x3-9/32"x8-3/8" (P7188)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT223)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P998)
- BALDWIN FILTERS Oil Filter, Spin-On, M95 x 2.5mm Thread (BD40139)
- BOSCH Engine Oil Filter, 3311 (3311)
- Baldwin Filters Oil Filters