Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2"
Mfr # B1422
Zoro # G1870307
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Acura Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters M22 x 1.5 mm
- Length 3 1/2 in
- Outside Dia. 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B1422
- Zoro # G1870307
- UPC # 791440050846
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M22 x 1.5 mm |
Length | 3 1/2 in |
Outside Dia. | 3 1/32 in |
Width | 3-1/32" |
Height | 3-1/2" |
Thread Size | M22-1.5 |
Overall Length | 3 1/2 in |
Details
Item | Oil Filter |
For Use With | Acura Automotive |
Filter Design | Spin-On |
Micron Rating | 23 micron |
Includes | 20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 3-1/2 In., Length 3 1/2 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 20 psid By-Pass Valve, Anti-Drainback Valve, I. Gasket, For Use With Acura Automotive, Thread Size M22-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Rnd 6-Way Connector Plug/Socket, 58093 (58093)
- LINCOLN LUBRICATION Fitting, 5400 (5400)
- WESTWARD 3-1/2 Tons Hydraulic Service Jack 21-5/8" Max. Lifting H., 4" Min. Lifting H (13X032)
- WESTWARD Battery Cable, 2/0 ga, 25ft., Black (19YD58)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7467)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT521)
- BALDWIN FILTERS Lube Filter, 3-31/32" L, 2-23/32" O.D. (B7441)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P80)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B131)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-5/8"x2-9/16"x2-5/8" (B7356)
- WIX FILTERS 57151 Engine Oil Filter (57151)
- Baldwin Filters Oil Filters