Baldwin Filters

Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2"


product price: $9.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Toyota Automotive
  • Filter Design Spin-On
  • Thread Size - Automotive Filters 3/4"
  • Length 3 1/2 in
  • Outside Dia. 3 1/32 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Thread Size - Automotive Filters 3/4"
Length 3 1/2 in
Outside Dia. 3 1/32 in
Width 3-1/32"
Height 3-1/2"
Overall Height 3 1/2 in
Thread Size 3/4"-16
Outside Diameter 3 1/32 in

Description

Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 3-1/2 In., Length 3 1/2 in, Width 3-1/32 In., Outside Dia. 3 1/32 in, Includes 20 psid Bypass Valve, Anti-Drainback Valve, For Use With Toyota Automotive, Thread Size 3/4 In.-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.