Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 2-7/8"x3"x2-7/8"
Mfr # B1410
Zoro # G3341597
product price: $14.35
/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cub Cadet, Ford, Grasshopper, John Deere Lawn Tractors with Kohler Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 3/4"
- Length 2 7/8 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B1410
- Zoro # G3341597
- UPC # 791440043558
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | 3/4" |
Length | 2 7/8 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 2-7/8" |
Thread Size | 3/4"-16 |
Outside Diameter | 3 in |
Overall Height | 2 7/8 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 2-7/8 In., Length 2 7/8 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, Anti-Drainback Valve, For Use With Cub Cadet, Ford, Grasshopper, John Deere Lawn Tractors with Kohler Engines, Thread Size 3/4 In.-16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTWASHER GFCI Adapter 110V (1000072)
- WIX FILTERS Engine Oil Filter #Wix 51381 (51381)
- HELLA Bulb 3175 12V 10W Sv, De3175 (DE3175)
- WHALE WATER SYSTEMS Whale Electronic Automatic Float Switch, 12/24V (BE9003)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B196)
- BALDWIN FILTERS Oil Filter Element, (P1511)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B95)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7185)
- BALDWIN FILTERS Oil Filter Element, Heavy Duty, Full-Flow (P999HD)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 11-45/64" H (B7503)
- BETA 1 FILTERS Spin-On replacement filter for 39907175 / INGERSOLL RAND (B1SO0001328)
- Baldwin Filters Oil Filters