Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 2-5/16"x3"x2-5/16"
Mfr # B7276
Zoro # G2779043
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Lombardini Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 2 5/16 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7276
- Zoro # G2779043
- UPC # 791440071940
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 2 5/16 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 2-5/16" |
Thread Size | M20-1.50 |
Overall Height | 2 5/16 in |
Outside Diameter | 3 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 20 micron, Height 2-5/16 In., Length 2 5/16 in, Width 3 In., Outside Dia. 3 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Lombardini Engines, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Brake Chamber, Spring, Steel (2ZKF2)
- BALDWIN FILTERS Air Element, 13-1/5 x 25-1/2 in. (RS5470)
- BUYERS PRODUCTS 18x18x48 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, Cam Lock Hardware (1762603)
- SKF Wheel Bearing - Front Outer, BR15101 (BR15101)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P723)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B179)
- BALDWIN FILTERS Oil Fltr Element, 3-3/4"x2-13/16"x3-3/4" (P7413)
- BALDWIN FILTERS Oil Filter, Element Only, 3-25/32" L (S40071)
- BALDWIN FILTERS Oil Filter Element, (P7492)
- BALDWIN FILTERS Lube, 10-15/32 in. L x 4-1/4 in. dia. (B9604)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT670E)
- Baldwin Filters Oil Filters