Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 2-31/32"x3"x2-31/32"
Mfr # B7292
Zoro # G9524697
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Ducati Motorcycles
- Filter Design Spin-On
- Thread Size - Automotive Filters M16 x 1.5 mm
- Length 2 31/32 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B7292
- Zoro # G9524697
- UPC # 791440072107
- Country of Origin Cyprus
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M16 x 1.5 mm |
Length | 2 31/32 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 2-31/32" |
Thread Size | M16-1.50 |
Overall Height | 2 31/32 in |
Outside Diameter | 3 in |
Details
Item | Oil Filter |
For Use With | Ducati Motorcycles |
Filter Design | Spin-On |
Includes | 8-12 psid Bypass Valve, Integral Gasket |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Spin-on |
Media Material | Cellulose |
Standards | ISO 9001:2015 |
Fit Type | Vehicle Specific |
Product Type | Oil Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Motorcycles, Trucks |
Compatible Fluid Type | Oil |
Compatible Vehicle Make | Ducati |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-On, Height 2-31/32 In., Length 2 31/32 in, Width 3 In., Outside Dia. 3 in, Includes 8-12 psid Bypass Valve, Integral Gasket, For Use With Ducati Motorcycles, Thread Size M16-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRESTIK CB Antenna, 4ft., 400 W, Black (KW-4BK)
- URREA In-line spark tester (2355)
- ANCOR Super Flex Audio Cable - 16/2 - 100' (142610)
- UWS Angl Crssvr Trck Tool Box, 63", TBS-63-A (TBS-63-A)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT486)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7156)
- BALDWIN FILTERS Oil Fltr Element, 4-3/16"x2-1/4"x4-3/16" (P7489)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1441)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B128)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-1/2"x2-11/16"x3-1/2" (B1406)
- WIX FILTERS Lube Filter, 51772 (51772)
- Baldwin Filters Oil Filters