Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 2-27/32"x3"x2-27/32"
Mfr # B7216
Zoro # G2521303
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With John Deere Mowers, Tractors all with Yanmar Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 2 27/32 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # B7216
- Zoro # G2521303
- UPC # 791440063105
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 2 27/32 in |
Outside Dia. | 3 in |
Height | 2-27/32" |
Width | 3" |
Thread Size | M20-1.50 |
Outside Diameter | 3 in |
Overall Height | 2 27/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-On, Micron Rating 23 micron, Height 2-27/32 In., Length 2 27/32 in, Width 3 In., Outside Dia. 3 in, Includes 30 psid Bypass Valve, Anti-Drainback Valve, For Use With John Deere Mowers, Tractors all with Yanmar Engines, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOID Fuel Hose, Automotive, 3/16 In, 25 Ft (667503225)
- WAI GLOBAL CAMSHAFT SYNC ALIGNMENT KIT, DSTCAMKIT (DSTCAMKIT)
- STANT Fuel Cap, NonLocking, 1-49/64 in. Dia. (MGC817)
- AIRHEAD Airhead AHTH-5 Tow Demon with Floating Rope - 12' (AHTH-5)
- BALDWIN FILTERS Oil Filter Element, (P7183)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7181)
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass (B7174MPG)
- BALDWIN FILTERS Oil Filter Element, By-Pass (P7185)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT217)
- BALDWIN FILTERS Oil Fltr Element, 11-1/8"x3-9/16"x11-1/8" (P7502)
- BALDWIN FILTERS Oil Filter, Spin-On, (B76-SS)
- Baldwin Filters Oil Filters