Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 2-27/32"x3"x2-27/32"
Mfr # B421
Zoro # G1126745
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Isuzu Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 2 27/32 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B421
- Zoro # G1126745
- UPC # 791440005044
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 2 27/32 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 2-27/32" |
Overall Height | 2 27/32 in |
Thread Size | M20-1.50 |
Outside Diameter | 3 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 2-27/32 In., Length 2 27/32 in, Width 3 In., Outside Dia. 3 in, Includes 14 psid Bypass Valve, Anti-Drainback Valve, For Use With Isuzu Automotive, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTAR PERFORMANCE Allstar Performance ALL76404 4-Panel Race Full View Mirror (ALL76404)
- SKF Shaft Repair Sleeve, SS, 2.123 to 2.128in. (99210)
- A & I PRODUCTS Yoke & Shaft Assembly 1 3/16" Square Shaft 0" x0" x0" (A-10003542)
- BUYERS PRODUCTS 15 Inch Octagonal LED Mini Light Bar - Amber (8891060)
- BALDWIN FILTERS Oil Filter, Spin-On, Vac-Cel, Full-Flow (VT842-O)
- BALDWIN FILTERS Oil Filter, Spin-On, M20 x 1.5 mm Thread Size, 3 1/2 in L, (B99)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P194)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7169)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-31/32"x3"x2-31/32" (B7292)
- BALDWIN FILTERS Oil Filter Element, 2-3/16"x2-3/5"x2-1/5" (P7490)
- VAICO Oil Filter Housing, V10-4622 (V10-4622)
- Baldwin Filters Oil Filters