Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 2-27/32"x3"x2-27/32"
Mfr # B301
Zoro # G3615351
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Subaru Automotive
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 2 27/32 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B301
- Zoro # G3615351
- UPC # 791440003651
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 2 27/32 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 2-27/32" |
Thread Size | M20-1.50 |
Outside Diameter | 3 in |
Overall Height | 2 27/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 18 micron, Height 2-27/32 In., Length 2 27/32 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, Integral Gasket, For Use With Subaru Automotive, Thread Size M20-1.50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XANTREX 50 RJ12-6 Cable f/Freedom Remote Panel Optional (31-6262-00)
- FIX-IT FUEL VP Racing Fuels Motorsport Plastic Jug Filler Cap (3042B)
- K-TOOL INTERNATIONAL Roll Pin Assortment, 120 Piece (KTI00093)
- VELVAC Pogo Stck, Enc Sprg, Znc&Yel, 50"W/Hldr (581106-5)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 11-45/64" H (B7503)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B243)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7010)
- BALDWIN FILTERS Oil Filter Element, xx (P7000 KIT)
- BALDWIN FILTERS Lube Element, Can-Type, 23 Micron Rating (BT40034)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3-1/32"x3-1/2" (B7167)
- WIX FILTERS Power Steering Filter, Wix 51637 (51637)
- Baldwin Filters Oil Filters