Shop All Oil Filters
Baldwin Filters
Oil Filter, Spin-On, 2-27/32"x3"x2-27/32"
Mfr # B1444
Zoro # G2357321
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Subaru Outback, Outback Sport, Tribeca
- Filter Design Spin-On
- Thread Size - Automotive Filters M20 x 1.5 mm
- Length 2 27/32 in
- Outside Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # B1444
- Zoro # G2357321
- UPC # 791440061651
- Country of Origin United States
- Category Oil Filters
Dimensions
Thread Size - Automotive Filters | M20 x 1.5 mm |
Length | 2 27/32 in |
Outside Dia. | 3 in |
Width | 3" |
Height | 2-27/32" |
Outside Diameter | 3 in |
Thread Size | M20-1.50 |
Overall Height | 2 27/32 in |
Description
Oil Filter, Filter Design Spin-On, Lube Spin-on, Micron Rating 23 micron, Height 2-27/32 In., Length 2 27/32 in, Width 3 In., Outside Dia. 3 in, Includes 8 psid Bypass Valve, Integral Gasket, For Use With Subaru Outback, Outback Sport, Tribeca, Thread Size M20-1.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Copper Lug, 2/0, 1/4", 45 deg., PK10 (5956-010DV)
- BEP MARINE Panel-Mounted Battery Master Switch (701-PM)
- DONALDSON Air Filter, Safety Radialseal, P629469 (P629469)
- FJC Universal Pag Oil, 8 oz. (2468)
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/16"x3-1/32"x3-7/16" (B7334)
- BALDWIN FILTERS Oil Filter, Spin-On, (B1416)
- BALDWIN FILTERS Oil Filter Element, (P7230)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P204)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7277)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/4"x2-9/16"x4-3/4" (B7238)
- ACDELCO Filter Asmoil Filter Asm-Oil, Pf64F (PF64F)
- Baldwin Filters Oil Filters