Shop All Oil Filters
Baldwin Filters
Oil Filter, Lube Element, 3-29/32" H
Mfr # P40033
Zoro # G0357870
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Cartridge
- Length 5 13/32 in
- Outside Dia. 1 15/16 in
- Includes (2) Attached Gasket, (3) O-Rings
- Fluid Type - Automotive Filters Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P40033
- Zoro # G0357870
- UPC # 791440105386
- Country of Origin China
- Category Oil Filters
Dimensions
Length | 5 13/32 in |
Outside Dia. | 1 15/16 in |
Inside Dia. | 27/32 in |
Height | 3-29/32" |
Width | 1-15/16" |
Overall Height | 5 13/32 in |
Outside Diameter | 1 15/16 in |
Inside Diameter | 27/32 in |
Details
Item | Oil Filter |
Filter Design | Cartridge |
Includes | (2) Attached Gasket, (3) O-Rings |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Product Type | Oil Filter |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Media Material | Cellulose |
Compatible Fluid Type | Oil |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Ford, Lincoln |
Description
Oil Filter, Filter Design Cartridge, Lube Element, Height 3-29/32 In., Length 5 13/32 in, Width 1-15/16 In., Outside Dia. 1 15/16 in, Inside Dia. 27/32 in, Includes (2) Attached Gasket, (3) O-Rings, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE Talon II Litter (60-0002)
- SUR&R Nut, Bubble Flare, M11 x 1.5 Thread Sz, PK4 (BR235)
- BALDWIN FILTERS Air Filter, 5-13/16 to 8-21/32 x 28-1/2in (PA3478)
- WARREN Fluid Auto Trans Dexmerc Quart (19501)
- BALDWIN FILTERS Oil Filter, Spin-On, 2-27/32"x3"x2-27/32" (B1444)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7507)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B7449)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B50)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7245)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (PT304)
- WIX FILTERS Cartridge Lube Filter, 57187 (57187)
- Baldwin Filters Oil Filters