Shop All Oil Filters
Baldwin Filters
Oil Filter Element, xx
Mfr # P7000 KIT
Zoro # G2667427
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Case, Furukawa, Kobelco, MDI/Yutani, Mitsubishi, Tadano Equipment
- Filter Design Cartridge
- Micron Rating 18 micron
- Includes P7092, P7093
- Fluid Type - Automotive Filters Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7000 KIT
- Zoro # G2667427
- UPC # 791440038134
- Country of Origin United States
- Category Oil Filters
Dimensions
Inside Diameter | 2 11/32 in |
Overall Height | 5 7/8 in |
Outside Diameter | 5 1/16 in |
Details
Item | Oil Filter Element |
For Use With | Case, Furukawa, Kobelco, MDI/Yutani, Mitsubishi, Tadano Equipment |
Filter Design | Cartridge |
Micron Rating | 18 micron |
Includes | P7092, P7093 |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Kit of 2 Lube Elements |
Standards | ISO 9001:2015 |
Nominal Filter Rating | 18 micron |
Absolute Filter Rating | 40 micron |
Product Type | Oil Filter |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Fluid Type | Oil |
Compatible Vehicle Type | Buses, Trucks |
Media Material | Cellulose |
Compatible Vehicle Make | Case IH, Furukawa, Kobelco, MDI/Yutani, Mitsubishi, Tadano |
Fit Type | Vehicle Specific |
Description
Oil Filter Element, Filter Design Cartridge, Kit of 2 Lube Elements, Micron Rating 18 micron, Includes P7092, P7093, For Use With Case, Furukawa, Kobelco, MDI/Yutani, Mitsubishi, Tadano Equipment, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Elbow Hose, Blue, 4 in., 45 deg. (45-400 X 10)
- STAMPEDE 00-06 TUNDRA/01-04 SEQUOIA SMOKE VP BUGSHIELD (339-2)
- ZEROSTART ENGINE HEATER 400W 120V, 28MM THREAD, BRASS ADAPTER GM, ISUZU (3100005)
- VALVOLINE Transmission Fluid, Dexron Mercon, 55 Gal (VV348)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B202)
- BALDWIN FILTERS Oil Filter Element, By-Pass (PT71)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B279)
- BALDWIN FILTERS Oil Filter, Spin-On Design, 11-45/64" H (B7503)
- BALDWIN FILTERS Oil Filter Element, (P7436)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT248)
- BETA 1 FILTERS Spin-On replacement filter for 634900 / WOODWARD SALES (B1SO0016575)
- Baldwin Filters Oil Filters