Shop All Oil Filters
Baldwin Filters
Oil Filter Element, Shunt, By-Pass
Mfr # P54
Zoro # G5823221
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crane Carrier, Davey, Oliver Equipment; Ingersoll-Rand Compressors
- Filter Design Spin-On
- Length 6 23/32 in
- Outside Dia. 3 23/32 in
- Micron Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P54
- Zoro # G5823221
- UPC # 791440000650
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 6 23/32 in |
Outside Dia. | 3 23/32 in |
Inside Dia. | 1/2 in |
Height | 6-23/32" |
Width | 3-23/32" |
Overall Length | 6 23/32 in |
Inside Diameter | 1/2 in |
Details
Item | Oil Filter Element |
For Use With | Crane Carrier, Davey, Oliver Equipment; Ingersoll-Rand Compressors |
Filter Design | Spin-On |
Micron Rating | 5 micron |
Includes | (2) Grommets Attached, Additional Included, Bail Handle, G123 |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | By-Pass and Shunt-Type Lube Element with Bail Handle (Also Used as Fuel or Power Steering) |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, By-Pass and Shunt-Type Lube Element with Bail Handle (Also Used as Fuel or Power Steering), Micron Rating 5 micron, Height 6-23/32 In., Length 6 23/32 in, Width 3-23/32 In., Outside Dia. 3 23/32 in, Inside Dia. 1/2 in, Includes (2) Grommets Attached, Additional Included, Bail Handle, G123, For Use With Crane Carrier, Davey, Oliver Equipment; Ingersoll-Rand Compressors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel Comp-Lh (634-04167A-0911)
- VELVAC Toggle Safety Cover (090212)
- CURT Brake Control Harness, 51323 (51323)
- ILB GOLD Starter Part, Replacement For Wai Global 79-1123 (79-1123)
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 5-13/16" H (B40054)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B99-B)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-27/32"x3"x4-27/32" (B7444)
- BALDWIN FILTERS Lube Filter, 4-21/32 in. O.D. (B7513)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7217)
- BALDWIN FILTERS Fuel Filter, Spin-On, 3 1/2 in x 2 9/16 in x 3 1/2 in (B1402)
- UVIEW Oil Catridge, Pag Oil, 125 Viscosity (488125P)
- Baldwin Filters Oil Filters