Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7505
Zoro # G5066302
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Freightliner Cascadia, Century Class S/T, Columbia, Coronado, Business Class M2, Sterling L-Line, L-Line 9500, Western Star 4900EX, 4900FA, 4900SA Trucks all with Detroit Diesel DD13, DD15 or DD16 Engines
- Filter Design Cartridge
- Length 10 7/16 in
- Outside Dia. 4 3/4 in
- Micron Rating 16 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7505
- Zoro # G5066302
- UPC # 791440088290
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 10 7/16 in |
Outside Dia. | 4 3/4 in |
Width | 4-3/4" |
Height | 10-7/16" |
Inside Dia. | 2 in |
Overall Height | 10 7/16 in |
Outside Diameter | 4 3/4 in |
Inside Diameter | 2 in |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 16 micron, Height 10-7/16 In., Length 10 7/16 in, Width 4-3/4 In., Outside Dia. 4 3/4 in, Inside Dia. 2 in, Includes Attached Gasket, O-Ring, Offset Bypass Valve, For Use With Freightliner Cascadia, Century Class S/T, Columbia, Coronado, Business Class M2, Sterling L-Line, L-Line 9500, Western Star 4900EX, 4900FA, 4900SA Trucks all with Detroit Diesel DD13, DD15 or DD16 Engines, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPROBE Wire Tracer, 0 to 600V AC/DC, Case (AT-6010)
- MOTORMITE Wiper Arm Right Hand, 42665 (42665)
- AU-VE-CO PRODUCTS MOULDING CLIP GM 67 UP 50/bx (AV10220)
- BALDWIN FILTERS Air Filter, 2-11/16 x 7-27/32 in. (PA3682)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (PT117-25)
- BALDWIN FILTERS Oil Fltr, Spin-On, 4-1/32"x4-1/4"x4-1/32" (B7131)
- BALDWIN FILTERS Lube Filter, 3-23/32 in. O.D. (B9601)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD28)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7700)
- BALDWIN FILTERS Oil Filter Element, (P7259)
- WIX FILTERS Xp Lube Filter, 51515Xp (51515XP)
- Baldwin Filters Oil Filters