Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7495
Zoro # G5505184
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Iveco Trucks; Case-International Steiger, New Holland Equipment
- Filter Design Spin-On
- Length 12 21/32 in
- Outside Dia. 4 3/8 in
- Fluid Type - Automotive Filters Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P7495
- Zoro # G5505184
- UPC # 791440090415
- Country of Origin Tunisia
- Category Oil Filters
Dimensions
Length | 12 21/32 in |
Outside Dia. | 4 3/8 in |
Width | 4-3/8" |
Height | 12-21/32" |
Inside Dia. | 1 9/16 in |
Overall Length | 12 21/32 in |
Inside Diameter | 1 9/16 in |
Details
Item | Oil Filter Element |
For Use With | Iveco Trucks; Case-International Steiger, New Holland Equipment |
Filter Design | Spin-On |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element in Plastic Housing |
Product Type | Oil Filter |
Compatible Fluid Type | Oil |
Description
Oil Filter Element, Filter Design Spin-On, Lube Element in Plastic Housing, Height 12-21/32 In., Length 12 21/32 in, Width 4-3/8 In., Outside Dia. 4 3/8 in, Inside Dia. 1 9/16 in, For Use With Iveco Trucks; Case-International Steiger, New Holland Equipment
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Stud Bolt 5/8"x2 1/2" 5" x8" x3" (A-SD58)
- BETA Clamp Plier For Oetiker (014730020)
- GARMIN Belt Clip (010-10380-00)
- SUR&R Banjo Fitting, 9/16"-18 Thread Size (PS2315)
- BALDWIN FILTERS Oil Filter, Spin-On, 4-3/32"x3"x4-3/32" (B1432)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B168)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD325)
- BALDWIN FILTERS Oil Filter, Spin-On Filter Design (BT40028)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B27)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P7003)
- WIX FILTERS Xp Lube Filter, 57060Xp (57060XP)
- Baldwin Filters Oil Filters