Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7492
Zoro # G6097305
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Chrysler, Dodge, Jeep, Ram Automotive, Light-Duty Trucks
- Filter Design Cartridge
- Length 5 13/32 in
- Outside Dia. 2 1/16 in
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7492
- Zoro # G6097305
- UPC # 791440089860
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5 13/32 in |
Outside Dia. | 2 1/16 in |
Width | 2-1/16" |
Height | 5-13/32" |
Inside Dia. | 5/16 in, 7/8 in |
Overall Height | 5 13/32 in |
Outside Diameter | 2 1/16 in |
Inside Diameter | 5/8 in |
Details
Item | Oil Filter Element |
For Use With | Chrysler, Dodge, Jeep, Ram Automotive, Light-Duty Trucks |
Filter Design | Cartridge |
Includes | O-Ring |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Fluid Type | Oil |
Standards | ISO 9001:2015 |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Media Material | Cellulose |
Fit Type | Vehicle Specific |
Nominal Filter Rating | 20 micron |
Compatible Vehicle Make | Chrysler, Dodge, Jeep, Ram |
Product Type | Oil Filter |
Absolute Filter Rating | 38 micron |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Height 5-13/32 In., Length 5 13/32 in, Width 2-1/16 In., Outside Dia. 2 1/16 in, Inside Dia. 5/16 in, 7/8 in, Includes O-Ring, For Use With Chrysler, Dodge, Jeep, Ram Automotive, Light-Duty Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO VENTSHADE 19 RAV4 VENTVISOR OUTSIDE MOUNT 4PC (94255)
- LUMAPRO Miniature Lamp, 158, 3.4W, T3 1/4, 14V, PK10 (158-10PK)
- DONALDSON Air Filter, Primary Radialseal, P777868 (P777868)
- NATIONAL OIL SEALS & BEARINGS Taper Bearing Cone, L68149 (L68149)
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (B164)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B97)
- BALDWIN FILTERS Oil Filter, Spin-On, High Efficiency (B7700)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7215)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P203)
- BALDWIN FILTERS Oil Filter Element, 2-3/16"x2-3/5"x2-1/5" (P7490)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-5/8"x5-3/8"x9-5/8" (B7314)
- Baldwin Filters Oil Filters