Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7423
Zoro # G0439424
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With International City Star Trucks; Workhorse Chassis all with IHC MaxxForce 5 (4.5L), VT275 (4.5L) Engines
- Filter Design Spin-On
- Length 5 15/16 in
- Outside Dia. 3 11/32 in
- Micron Rating 9.8 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7423
- Zoro # G0439424
- UPC # 791440081949
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 5 15/16 in |
Outside Dia. | 3 11/32 in |
Width | 3-11/32" |
Inside Dia. | 1 9/16 in |
Height | 5-15/16" |
Inside Diameter | 1 9/16 in |
Overall Length | 5 15/16 in |
Details
Item | Oil Filter Element |
For Use With | International City Star Trucks; Workhorse Chassis all with IHC MaxxForce 5 (4.5L), VT275 (4.5L) Engines |
Filter Design | Spin-On |
Micron Rating | 9.8 micron |
Includes | O-Ring Included |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Lube Element, Micron Rating 9.8 micron, Height 5-15/16 In., Length 5 15/16 in, Width 3-11/32 In., Outside Dia. 3 11/32 in, Inside Dia. 1 9/16 in, Includes O-Ring Included, For Use With International City Star Trucks; Workhorse Chassis all with IHC MaxxForce 5 (4.5L), VT275 (4.5L) Engines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC 16 oz Bottle, Shredder Oil, Not Specified ISO Viscosity, Not Specified SAE (1760049A)
- MAG 1 Diesel Engine Oil, 1 Gal., 15W-40 (MAG62631)
- SKF NBR, single lip, grease seal (4925)
- FLEETGUARD Filter, Fuel, FS53014 (FS53014)
- BALDWIN FILTERS Oil Filter, Spin-On, 9-1/8"x4-1/4"x9-1/8" (B7151)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P60)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7163)
- BALDWIN FILTERS Lube or Torque Converter Filter, P68 (P68)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7177)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B196)
- BALDWIN FILTERS Max. Perf. Glass Lube Spin-On, B7174-MPG (B7174-MPG)
- Baldwin Filters Oil Filters