Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7417
Zoro # G1869640
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Volvo Automotive
- Filter Design Cartridge
- Length 4 15/16 in
- Outside Dia. 2 1/2 in
- Micron Rating 18 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7417
- Zoro # G1869640
- UPC # 791440081987
- Country of Origin United States
- Category Oil Filters
Dimensions
Length | 4 15/16 in |
Outside Dia. | 2 1/2 in |
Inside Dia. | 1 7/32 in |
Width | 2-1/2" |
Height | 4-15/16" |
Outside Diameter | 2 1/2 in |
Inside Diameter | 1 7/32 in |
Overall Height | 4 15/16 in |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Micron Rating 18 micron, Height 4-15/16 In., Length 4 15/16 in, Width 2-1/2 In., Outside Dia. 2 1/2 in, Inside Dia. 1 7/32 in, Includes O-Ring, For Use With Volvo Automotive, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for NORMAN LAMPS 1460X (1460X NORMAN LAMPS)
- TACO MARINE SuproFlex Small Stainless Steel End Cap (F16-0274)
- BUYERS PRODUCTS Yellow Zinc Plated Hitch Pins - 3/4 Diameter x 6-1/4 Inch Usable Length (66115)
- GATES Classical Section Molded Notch V-Belt, Bx46 (BX46)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B239)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P721)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT248)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P47)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7324)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P204)
- BALDWIN FILTERS Oil Fltr, Spin-On, 7-1/8"x3-11/16"x7-1/8" (B7231)
- Baldwin Filters Oil Filters