Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7415
Zoro # G6212884
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Audi, Volkswagen Automotive, Light-Duty Trucks
- Filter Design Cartridge
- Length 5 9/16 in
- Outside Dia. 2 25/32 in
- Includes O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Baldwin Filters
- MFR # P7415
- Zoro # G6212884
- UPC # 791440081369
- Country of Origin Korea, Republic of
- Category Oil Filters
Dimensions
Length | 5 9/16 in |
Outside Dia. | 2 25/32 in |
Width | 2-25/32" |
Inside Dia. | 5/8 in |
Height | 5-9/16" |
Outside Diameter | 2 25/32 in |
Inside Diameter | 5/8 in |
Overall Height | 5 9/16 in |
Details
Item | Oil Filter Element |
For Use With | Audi, Volkswagen Automotive, Light-Duty Trucks |
Filter Design | Cartridge |
Includes | O-Ring |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Compatible Vehicle Type | Buses, Light Duty Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Fit Type | Vehicle Specific |
Product Type | Oil Filter |
Media Material | Cellulose |
Compatible Fluid Type | Oil |
Compatible Vehicle Make | Audi, Volkswagen |
Standards | ISO 9001:2015 |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Height 5-9/16 In., Length 5 9/16 in, Width 2-25/32 In., Outside Dia. 2 25/32 in, Inside Dia. 5/8 in, Includes O-Ring, For Use With Audi, Volkswagen Automotive, Light-Duty Trucks, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Suspension Stabilizer Bar Link Kit, Tc1920 (TC1920)
- K-TOOL INTERNATIONAL Stl Bench Vise, 6" (KTI64106)
- REMA TIP TOP 40/Box Tube Patch Small Round 1 3/4 (PT-2)
- GROTE Economy Bar Lamp (49112)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (BT536)
- BALDWIN FILTERS Oil Filter, Spin-On, (B7372)
- BALDWIN FILTERS Oil Fltr Element, 4-3/16"x2-1/4"x4-3/16" (P7489)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B233)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7467)
- BALDWIN FILTERS Lube Spin-On, B7469 (B7469)
- WIX FILTERS Engine Oil Filter #Wix 51452 (51452)
- Baldwin Filters Oil Filters