Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7308
Zoro # G0454511
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Volkswagen Automotive
- Filter Design Cartridge
- Length 6 1/32 in
- Outside Dia. 2 17/32 in
- Includes (2) Attached Gasket, (2) O-Rings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7308
- Zoro # G0454511
- UPC # 791440076464
- Country of Origin Bulgaria
- Category Oil Filters
Dimensions
Length | 6 1/32 in |
Outside Dia. | 2 17/32 in |
Height | 6-1/32" |
Width | 2-17/32" |
Inside Dia. | 21/32 in |
Overall Height | 6 1/32 in |
Inside Diameter | 21/32 in |
Outside Diameter | 2 17/32 in |
Details
Item | Oil Filter Element |
For Use With | Volkswagen Automotive |
Filter Design | Cartridge |
Includes | (2) Attached Gasket, (2) O-Rings |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Lube Element |
Fit Type | Vehicle Specific |
Standards | ISO 9001:2015 |
Compatible Vehicle Make | Volkswagen |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Compatible Vehicle Type | Buses, Trucks |
Compatible Engine Type | Diesel Engines, Gasoline Engines |
Media Material | Cellulose |
Description
Oil Filter Element, Filter Design Cartridge, Lube Element, Height 6-1/32 In., Length 6 1/32 in, Width 2-17/32 In., Outside Dia. 2 17/32 in, Inside Dia. 21/32 in, Includes (2) Attached Gasket, (2) O-Rings, For Use With Volkswagen Automotive, Thread Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Windshield Knife Rep Blade, Straight, 57mm (WINDK-08E)
- A & I PRODUCTS Shaft, PTO (540 RPM) 10" x3" x3" (A-47130743)
- HALTEC Pencil Tire Gauge, 10 to 50 psi, 6in (GA-105)
- HOPKINS SWITCH W/ 7 IN. WIRES BREAK AWAY (SINGLE) (20010)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P19)
- BALDWIN FILTERS Oil Fltr, Spin-On, 6-5/8"x3-11/16"x6-5/8" (B7376)
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow (B95)
- BALDWIN FILTERS Lube Element, Can-Type, 23 Micron Rating (BT40034)
- BALDWIN FILTERS Oil Fltr, Spin-OnFull-Flow (B6-HPG)
- BALDWIN FILTERS Oil Filter Element, (P7450)
- BALDWIN FILTERS Oil Fltr, Spin-On, Wound Cotton, Full-Flow (C133-W)
- Baldwin Filters Oil Filters