Shop All Oil Filters
Baldwin Filters
Oil Filter Element,
Mfr # P7268
Zoro # G5818933
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Design Spin-On
- Length 10 3/16 in
- Outside Dia. 4 3/16 in
- Includes O-Ring Attached
- Fluid Type - Automotive Filters Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Baldwin Filters
- MFR # P7268
- Zoro # G5818933
- UPC # 791440071865
- Country of Origin Italy
- Category Oil Filters
Dimensions
Length | 10 3/16 in |
Outside Dia. | 4 3/16 in |
Height | 10-3/16" |
Width | 4-3/16" |
Inside Dia. | 13/32 in, 2 27/32 in |
Overall Length | 10 3/16 in |
Details
Item | Oil Filter Element |
Filter Design | Spin-On |
Includes | O-Ring Attached |
Fluid Type - Automotive Filters | Oil |
Description/Special Features | Wire Mesh Supported Lube Element |
Compatible Fluid Type | Oil |
Product Type | Oil Filter |
Description
Oil Filter Element, Filter Design Spin-On, Wire Mesh Supported Lube Element, Height 10-3/16 In., Length 10 3/16 in, Width 4-3/16 In., Outside Dia. 4 3/16 in, Inside Dia. 13/32 in, 2 27/32 in, Includes O-Ring Attached
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER SCHROEDER MZ10 Hydraulic Filter Replacement (MF0058062)
- ILCO LAL - POD 4B4 Chrysler Replacement POD Key (GQ4-53T) (ILCO-AX00014010)
- HOLLEY ELECT FUEL PUMP 25 GPH (12-426)
- BALDWIN FILTERS Nano Outer Air Filter, 9-1/4 x 12-1/2 in. (PA1615XP)
- BALDWIN FILTERS Oil Fltr, Spin-On, 2-5/8"x2-21/32"x2-5/8" (B1400)
- BALDWIN FILTERS Oil Filter, Spin-On, 3-1/2"x3"x3-1/2" (B7443)
- BALDWIN FILTERS Oil Filter, Spin-On Filter Design (BT40028)
- BALDWIN FILTERS Oil Filter Element, 6"x3-21/32"x6" (P356)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7014)
- BALDWIN FILTERS Oil Fltr, Spin-On, 5-3/8"x3-11/16"x5-3/8" (B7156)
- PUROLATOR Purolator L10111 Purolator Premium Engine Protection Oil Filter (L10111)
- Baldwin Filters Oil Filters